DESCRIPTION

Hansgrohe Slim Hose in Polished Chrome

H28188001

Manufacturer Part #: 28188001

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.1 2012
Faucet Connection Size
1/2 in
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Print