Slim Hose in Brushed Nickel
Slim Hose in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2012
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 78 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No