Soap Dispenser in Nickel Bronze

Part #H06341820  |  Item #2471458  |  Manufacturer Part #06341820

Color/Finish: Nickel Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pump action dispense

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 10 oz

Color Finish: Nickel Bronze

Color Finish Category: Bronze Tones

Height: 9-1/2 in

IAPMO Listed: No

Material: [Brass, Plastic]