DESCRIPTION

Hansgrohe Solid Brass Sink Drain

H50001831

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes
Width
2-1/2 in

Starting at
$58.68
EACH
  • QUANTITY