DESCRIPTION

  • 72 no-clog spray channels
  • Flow: 2.5 gpm
  • Spray modes: Full, Soft spray, Pulsating Massage

Hansgrohe Clubmaster Spray Face with Air Injection Technology Hand Shower

H28525

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Clubmaster
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Diameter
3-5/8 in
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
2-3/4 in
IAPMO Listed
No
Length
2-3/4 in
Material
Brass
NSF Certified
No
Showerhead Function
3
Spray Type
Full, Pulsating Massage, Soft Spray
Trim Only
No
WaterSense Labeled
No
Width
9-1/4 in

Starting at
Call for Pricing
  • QUANTITY