Standard Shower Arm 9 in. Brushed Nickel

You last purchased this on
 
Hansgrohe

Standard Shower Arm 9 in. Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Standard Shower Arm 9 in. Brushed Nickel

  • Fast #
  • Part #H04186823
  • Item #3795631
  • Manufacturer Part #04186823
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Not to be used for oversized and square showerheads
  • Escutcheon
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
9.25 in
Diameter:
2.5 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
9 in
Material:
Brass
Spout Reach:
9-1/4 in
WaterSense Labeled:
No
Width:
3-3/4 in