Hansgrohe

Swing C 1.8 gpm 4-Hole Deck Mount Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower in Polished Chrome

Part #H06132000  |  Manufacturer Part #06132000

Color/Finish: Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • HANDSHOWER WATER FLOW: The included Croma C 100 handshower features a flow rate of 1.8 GPM, providing a low-flow water stream
  • STYLE VERSATILITY:The Swing C tub filler will coordinate well with the Hansgrohe Talis C and Metris C bathroom collections, giving your bathroom a cohesive style
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear

Green

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Swing C

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Height: 8-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 8-1/4 in

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number Of Jets: 3

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Global

Spout Height: 5-1/4 in

Spout Reach: 8 in

Spout Type: Fixed

Trim Only: Yes

Tub Spout Reach: 8 in

WaterSense Labeled: Yes