DESCRIPTION
- 3/8" hoses
- Aerated spray
- Ceramic cartridge
- Flow: 1.75 gpm
- MagFit magnetic spray head docking
- Swivel range 150°
SPECIFICATIONS
- ADA Compliant
- Yes
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- Cartridge Type
- Ceramic Disc
- Collection
- Talis® S
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 1 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.75 gpm
- GSA Approved
- No
- Handle Type
- Lever
- Height
- 16-1/8 in
- IAPMO Listed
- Yes
- Installation Type
- Deck Mount
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Side Spray
- No
- Spout Height
- 10-1/4 in
- Spout Reach
- 8-1/4 in
- Spout Swivel
- 150°
- Spout Type
- High Arc, Pull-Down
- Trim Only
- No
- WaterSense Labeled
- No
- Width
- 16-1/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday