Talis C 1-Hole Bidet Faucet with Single Lever Handle in Brushed Nickel

Part #H14120821  |  Item #3864616  |  Manufacturer Part #14120821

$359.45 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Pivoting aerator
  • Ceramic cartridge
  • Includes pop-up assembly

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

Collection: Talis C

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 3/8 in

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-1/8 in

Trim Only: No

WaterSense Labeled: No