Single Handle Vessel Filler Bathroom Sink Faucet in Rubbed Bronze
Talis C Single Handle Vessel Filler Bathroom Sink Faucet in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aerated spray
- Flow: 1.2 gpm
- Solid brass
- Includes pop-up assembly
- Ceramic cartridge
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Talis C
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-7/8 in
- Spout Reach:
- 6-7/8 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8 in