Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Hansgrohe

Talis C Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Talis C Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H14111821
  • Item #3864168
  • Manufacturer Part #14111821
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Talis C
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
5-1/2 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
4-1/50 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Length (in):
4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
6-9/10 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Brass
Maximum Deck Thickness:
1-5/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3 in
Spout Reach:
4 in
Spout Type:
Rigid
Spray Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
No
Valve Body Material:
Brass
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-1/8 in