Single Lever Handle Horizontal Bidet Faucet in Rubbed Bronze

You last purchased this on
 
Hansgrohe

Talis C Single Lever Handle Horizontal Bidet Faucet in Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Talis C Single Lever Handle Horizontal Bidet Faucet in Rubbed Bronze

  • Fast #
  • Part #H14120921
  • Item #3863958
  • Manufacturer Part #14120921
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic cartridge
  • Includes pop-up assembly
  • Pivoting aerator
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bidet Type:
Horizontal
CARB OTC LEED Compliant:
No
Collection:
Talis C
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Faucet Center Size:
6 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Spout Height:
3-1/8 in
Trim Only:
No
WaterSense Labeled:
No