Handspray in Steel Optik
Talis Handspray in Steel Optik
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Talis
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Faucet Part Type:
- Hand Spray
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No