2.5 gpm 1-Hole Deckmount Pot Filler with Single Lever Handle in Steel Optik

You last purchased this on
 
Hansgrohe

Talis C 2.5 gpm 1-Hole Deckmount Pot Filler with Single Lever Handle in Steel Optik

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Talis C 2.5 gpm 1-Hole Deckmount Pot Filler with Single Lever Handle in Steel Optik

  • Fast #
  • Part #H04219800
  • Item #4077401
  • Manufacturer Part #04219800
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Steel Optik Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aerated spray
  • Flow: 2.5 gpm
  • Swivel range 360°
  • 1/2" NPT
  • 90° ceramic valves
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Talis C
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optik
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
13-7/8 in
Spout Reach:
21-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Trim Only:
No