1-Hole Deckmount Pot Filler Stand with Single Lever Handle in Steel Optik
Talis® S 1-Hole Deckmount Pot Filler Stand with Single Lever Handle in Steel Optik
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CONFIGURATION: Must be installed in deck-mounted configuration
- SPRAY MODE: This pot filler features an aerated spray mode, which causes less splashing than traditional faucets
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your kitchen faucet needs
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Talis® S
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optic
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Trim Only:
- No