1-Hole Pull-Down High Arc Kitchen Faucet in Steel Optik
Talis® S 1-Hole Pull-Down High Arc Kitchen Faucet in Steel Optik
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation for prompt use
- Ergonomic pull-down for ease of use
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Talis® S
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optik
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 15 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-3/8 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 150°
- Spout Type:
- High Arc, Pull Down
- Trim Only:
- No
- Width:
- 2-1/2 in