Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Talis C Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
- STURDY MATERIALS: Solid brass construction ensures a long product life
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
- STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
- WATER FLOW: Low-Flow compliant rate of 1.2 GPM
- SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Talis C
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 5 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-1/50 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-9/10 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Brass
- Maximum Deck Thickness:
- 1-5/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-3/8 in
- Spout Reach:
- 4 in
- Spout Type:
- Rigid
- Spray Type:
- Aerated
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Valve Body Material:
- Brass
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4 in