Talis S 1.75 gpm Freestanding Tub Filler Trim with Single-Handle and Handshower in Polished Chrome

Part #H72413001  |  Item #7620638  |  Manufacturer Part #72413001

$609.70 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Green

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Talis S

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 40-1/8 in

Faucet Mount: Freestanding

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 40-1/8 in

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Spout Height: 38-1/2 in

Spout Reach: 9-5/8 in

Trim Only: Yes

Tub Spout Reach: 9-5/8 in

WaterSense Labeled: Yes