Talis Single Handle Kitchen Faucet in Steel Optik

Part #H04702805  |  Item #7391749  |  Manufacturer Part #04702805

$371.81 EACH

Color/Finish: Steel Optic

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Center Size: 0 in

Collection: Talis

Color Finish: Steel Optic

Color Finish Category: Stainless Steel

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Mount: Deck Mount

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Handle Type: Lever

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Metal

Maximum Deck Thickness: 2-3/4 in

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-5/8 in

Spout Reach: 9-5/8 in

Spout Swivel: 150°

Spout Type: Swivel