Non-Diverter Tub Spout in Brushed Nickel
Talis C Non-Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female and 3/4" male adaptor included
- Limited lifetime consumer warranty
- Solid brass
Specifications
- ADA Compliant:
- No
- Collection:
- Talis C
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 6.6 gpm
- Installation Type:
- Wall Mount
- Length:
- 6-1/8 in
- Material:
- Brass
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in