Hand Shower Hose in Polished Nickel
Techniflex® Hand Shower Hose in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No-kink hose
- High-quality shower hose with metal look
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Techniflex®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Swivel Nut
- End Connections:
- Swivel Nut
- Faucet Connection:
- Swivel
- Faucet Height:
- 7-1/4 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Shower Hose
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- Length:
- 80 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in