This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Hansgrohe

Tecturis S Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H73302821
  • Item #10373408
  • Manufacturer Part #73302821
5 out of 5 Customer Rating
Brand image
Hansgrohe

Tecturis S Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H73302821
  • Item #10373408
  • Manufacturer Part #73302821
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tecturis S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
6-1/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
Origin:
Global
Spout Height:
3-1/8 in
Spout Reach:
4-1/4 in
Spout Type:
Fixed
Stream Type:
Aerated
Trim Only:
Yes
Type:
H73302821
WaterSense Labeled:
Yes