DESCRIPTION

  • Limited consumer warranty

Hansgrohe Thermobalance Cartridge

H88500000

Color Finish

 

SPECIFICATIONS

Application
Residential
Cartridge Type
Thermostatic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Number of Handles
Single Handle

Starting at
$149.15
EACH
  • QUANTITY

DOCUMENTS