DESCRIPTION

  • Fits AXOR EcoMax trims
  • Fits AXOR Thermostatic trims
  • wax capsule

Hansgrohe Thermostatic Cartridge for Shower Valve

H96633000

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
15 gpm
Height
1-3/4 in
Length
4 in
Material
Metal

Starting at
$100.25
EACH
  • QUANTITY