Thermostatic Cartridge for 94282000

You last purchased this on
 
Hansgrohe

ThermoBalance III Thermostatic Cartridge for 94282000

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

ThermoBalance III Thermostatic Cartridge for 94282000

  • Fast #
  • Part #H88724000
  • Item #3863901
  • Manufacturer Part #88724000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited consumer warranty
  • Requires Certification

Documents


Specifications

Application:
Hand Shower
Brand Model Compatibility:
94282000
Cartridge Type:
Thermostatic
Collection:
ThermoBalance III
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Cartridge
Length:
3-3/4 in
Material:
Metal