DESCRIPTION

  • Axor Starck small handshower and 63" hose
  • Downpour 240 AIR showerhead
  • Quiclean cleaning system on handshower and showerhead
  • Thermostatic controls
  • Two-way valve control handshower or showerhead

Hansgrohe Starck Thermostatic Shower Trim

AX10912001

Color Finish

 

SPECIFICATIONS

Application
Residential
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Height
78 in
Length
16 in
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No
Width
9-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY