DESCRIPTION

  • Anti-scald 100° safety stop
  • CSA B125.1 certified
  • Diverter for 2 outlets

Hansgrohe Ecostat Thermostatic Trim with Volume Control and Diverter

H04231

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B125.1
Collection
Ecostat
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
8 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-3/4 in
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

Starting at
$461.29
EACH
  • QUANTITY