DESCRIPTION

  • Anti-scald 100° safety stop
  • Volume control and diverter for two outlets

Hansgrohe Metris™ Thermostatic Trim with Volume Control and Diverter

H04353

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Metris™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
8 gpm
Handle Type
Lever
Height
6-3/4 in
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

Starting at
$461.29
EACH
  • QUANTITY