DESCRIPTION

  • Anti-scald 100° safety stop
  • Diverter for 1 outlet

Hansgrohe Ecostat Thermostatic Trim with Volume Control

H04230

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Ecostat
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
8 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-3/4 in
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

Starting at
$427.88
EACH
  • QUANTITY