DESCRIPTION

Hansgrohe C Towel Ring

H06095

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7 in
Material
Brass
Width
2-14/25 in

Starting at
$109.21
EACH
  • QUANTITY