DESCRIPTION

  • Includes escutcheon, handle and sleeve

Hansgrohe Trio or Quattro Diverter Trim

H15934921

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$138.55
EACH
  • QUANTITY