DESCRIPTION

  • Includes escutcheon, handle and sleeve

Hansgrohe PuraVida™ Tub and Shower Diverter Valve with Single Knob Handle

H15937

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
PuraVida™
Color Finish
Polished Chrome/White
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Height
4-1/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass, Plastic
Number of Handles
Single Handle
Trim Only
Yes
Width
4-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$187.45
EACH
  • QUANTITY