• Cart

DESCRIPTION

  • Commercial E pressure balance trim
  • Commercial S pressure balance trim
  • Commercial tub spout with diverter
  • Spray modes: RainAir, WhirlAir, BalanceAir

Hansgrohe Focus™ Tub and Shower Pressure Rough-In Valve Trim

H04465

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Focus™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount, Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Type
Lever
Height
10 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
11-1/4 in

Starting at
Call for Pricing
  • QUANTITY