DESCRIPTION

  • 1/2" female NPT inlet
  • Solid brass

Hansgrohe Montreux Tub Spout

AX16541

Color Finish

 

SPECIFICATIONS

Application
Residential
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/5 in
Length
7-1/4 in
Material
Brass
WaterSense Labeled
No
Width
3-3/10 in

Starting at
$278.53
EACH
  • QUANTITY