• Cart

DESCRIPTION

  • 1/2" female and 3/4" male adaptor included
  • Includes 1/2" female and 3/4" male adapters
  • Limited lifetime consumer warranty
  • Solid brass

Hansgrohe S Tub Spout

H14413

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
S
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
End Connection 2
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Height
2-3/4 in
Installation Type
Wall Mount
Length
6-3/4 in
Material
Brass
Spout Reach
5-7/8 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-3/4 in

Starting at
$135.29
EACH
  • QUANTITY