DESCRIPTION

  • Designed for customizing the shower
  • Fast and easy installation
  • Includes 1/2" female and 3/4" male adapter
  • Sleek design to coordinate with many styles
  • Tub spout only

Hansgrohe Metris™ Tub Spout with Diverter

H14414

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Metris™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FPT
End Connection 2
MPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Height
2-3/4 in
Installation Type
Wall Mount
Length
6-3/4 in
Material
Brass
Spout Type
Pull Up Diverter
WaterSense Labeled
No
Width
3 in

Starting at
$176.86
EACH
  • QUANTITY