DESCRIPTION

  • Arms swivel independently
  • Wall-mounted

Hansgrohe PuraVida Twin Towel Bar

H41512

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
PuraVida
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Height
3-1/8 in
Installation Type
Wall Mount
Length
12 in
Material
Brass

Starting at
$151.59
EACH
  • QUANTITY