DESCRIPTION

Hansgrohe Two-Spray Pull Out Sprayer For High Arc

H88658860

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Steel Optik
Color Finish Category
Stainless Steel
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$59.5
EACH
  • QUANTITY