Shower Rail with Hose in Brushed Nickel

You last purchased this on
 
Hansgrohe

Unica® C Shower Rail with Hose in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Unica® C Shower Rail with Hose in Brushed Nickel

  • Fast #
  • Part #H27617820
  • Item #3864192
  • Manufacturer Part #27617820
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Angle-adjustable holder pivots left and right, slides up and down and locks in place
  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
Collection:
Unica® C
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3.3 in
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Height:
24 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-9/10 in
Height:
24 in
Hose Included:
Yes
Hose Length:
63 in
Length:
4 in
Pause Control:
No
WaterSense Labeled:
No
Width:
26-3/4 in