Hansgrohe Valve Cartridge H88640

DESCRIPTION

  • Limited consumer warranty

Hansgrohe Valve Cartridge

H88640

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
6.5 gpm
GSA Approved
No
IAPMO Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$190.71
EACH
  • QUANTITY

DOCUMENTS