DESCRIPTION

  • Limited consumer warranty

Hansgrohe Valve Cartridge

H92999

Cartridge Type:

SPECIFICATIONS

Brand Model Compatibility
Hansgrohe 13408-18 Cartridge
CARB OTC LEED Compliant
No
Cartridge Type
Pressure Balance
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$91.28
EACH
  • QUANTITY

DOCUMENTS