DESCRIPTION

  • For use with E 75 3-jet wallbar set, Croma E 75 2-jet wallbar set, Unica E wallbar set, 24-Inch and Unica E wallbar
  • Replacement handshower holder/slider

Hansgrohe Wall Bar Slider

H88590

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
Hansgrohe E 75 3-Jet Wallbar Set
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-5/8 in
Height
3-2/5 in
IAPMO Listed
No
Length
3-7/8 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
4 in

Starting at
$30.16
EACH
  • QUANTITY

DOCUMENTS