DESCRIPTION

  • 1/2" NPT
  • 90° ceramic valves
  • Aerated spray
  • Flow: 2.5 gpm
  • Swivel range 180°

Hansgrohe Talis C High Gloss Wall Mount Pot Filler

H04218

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Talis C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
4-3/8 in
Spout Reach
25 in
Spout Swivel
180°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$712.31
EACH
  • QUANTITY