DESCRIPTION

  • Includes 16° adjustable aerator spray
  • Trim kit only

Hansgrohe PuraVida™ Wall Mount Single-Handle Faucet Trim

H1508540

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
PuraVida™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
8-7/8 in
Spout Swivel
16°
Trim Only
Yes
WaterSense Labeled
Yes
Width
9-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY