DESCRIPTION

  • 90° ceramic valves
  • Aerated spray
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Solid brass

Hansgrohe Metris S 1.2 gpm Widespread Lavatory Faucet with Double Lever Handle

H31067

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Metris S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
4-5/8 in
Spout Reach
5-1/8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes
Width
5-3/4 in

Starting at
$489.0
EACH
  • QUANTITY