DESCRIPTION

  • Limited consumer warranty

Hansgrohe 1.5 gpm Widespread Rough-In Valve Wall Mount

H18113181

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
End Connection 1
Female
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Material
Brass
Valve Type
Lavatory Rough-In Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY