Hanson Pipe & Precast
48 x 3 in. Concentric Manhole Cone
Part #F48MCM | Item #7763804 | Manufacturer Part #48MCM
Diameter:
48 inProduct Details
Specifications
Diameter: 48 in
Height: 3 in
Product Type: Cone
Part #F48MCM | Item #7763804 | Manufacturer Part #48MCM
Diameter:
48 inDiameter: 48 in
Height: 3 in
Product Type: Cone