4 in. Gasket x MPT IPS SDR 21 PVC Adapter
4 in. Gasket x MPT IPS SDR 21 PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-3139, ASTM F-477, ASTM D-1784
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- MIPT
- End Connections:
- Gasket x MIPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 21