6 in. Hub Clean-Out and SDR 35 PVC Sewer Adapter
6 in. Hub Clean-Out and SDR 35 PVC Sewer Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM D-1784, ASTM D-3212, ASTM F-477, ASTM D-2321
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cleanout Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35