This product requires certification to purchase.

100 ft. x 3/4 in. Steel Strapping

You last purchased this on
 
Hardcast

100 ft. x 3/4 in. Steel Strapping

  • Fast #
  • Part #HAR308085
  • Item #3884670
  • Manufacturer Part #308085
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardcast

100 ft. x 3/4 in. Steel Strapping

  • Fast #
  • Part #HAR308085
  • Item #3884670
  • Manufacturer Part #308085
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
100 ft
Material:
Steel
Product Type:
Strapping
Width:
3/4 in